Motion
24029
Spin-On Fuel Filter
Mi Item #04143147
MFR #24029
Price$35.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spin-On Fuel Filter
Mi Item #04143147
MFR #24029

Mfr description
24029
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.54/each

Specifications

Dimensions

  • Outside Diameter
    94 mm
  • Thread Size
    1-1/2-16 in

Details

  • Filter Design
    Spin-On Fuel Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)