Motion
858056480
BladeRunner® 858056480 V-Belt - 5L Section, 0.6900 in Top Width, 101.880 in Overall Length, FHP Medium Horse-Power V-Belt
Mi Item #04145659
MFR #858056480
Price$70.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 858056480 V-Belt - 5L Section, 0.6900 in Top Width, 101.880 in Overall Length, FHP Medium Horse-Power V-Belt
Mi Item #04145659
MFR #858056480

Mfr description
6480BR BLADE RUNNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.40/each

Specifications

Dimensions

  • Angle
    39 °
  • Belt Thickness
    0.42 in
  • Effective Length
    101.20 in
  • Outside Length
    101.880 in
  • Section Size
    5L
  • Top Width
    0.6900 in
  • Weight
    1.13 lbs

Details

  • Belt Category
    FHP Medium Horse-Power V-Belt
  • Belt Type
    V-Belt
  • Construction
    Wrapped
  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Manufacturer Catalog
  • Number Of Strands
    1
  • Outside Circumference
    101.26 in
  • Product Brochure
  • Series
    Blade Runner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)