Overview
Mfr description
OK941 OKON 1-GL SEAL & FINISH
- Lock in the look of fresh concrete or masonry with Rust-Oleum® OKON® Seal & Finish.
- When applied to horizontal, light-use surfaces, this sealer deeply penetrates to provide easy-to-clean, water- and stain-resistant protection.
- Ideal for patios, walkways, basements, etc.; not recommended for driveways/garages
- Clear, non-yellowing, low-gloss; breathable; water-based, VOCs below 100
- Ready to use; can touch-up or recoat; no acid etching required
- Work from the container—do not pour product onto surface to spread
Specifications
- ColorClear
- Container Size1 gal (US)
- MSDS ID NumberOKN-06
- Harmonization Code3209.10.0000
- Weight8 lbs
- Manufacturer Upc Number749505940014
- UPC_NO749505940014
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data