Motion
2404-16-32
Pipe Fitting - Steel Material
Mi Item #04146152
MFR #2404-16-32
Price$181.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Steel Material
Mi Item #04146152
MFR #2404-16-32

Mfr description
2404-16-32 STRAIGHT MJ-MP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.32/each

Specifications

Dimensions

  • Overall Length
    2.6875 in

Details

  • Material
    Steel
  • Shape
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)