Motion
Q3118
Golden GLO® Wall Brush - Plastic Handle Material, 4 in Brush Size, 3-11/16 in Bristle Length
Mi Item #04146247
MFR #Q3118
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Golden GLO® Wall Brush - Plastic Handle Material, 4 in Brush Size, 3-11/16 in Bristle Length
Mi Item #04146247
MFR #Q3118

Mfr description
Q3118 4" GOLDEN GLO PAINT BRUSH
  • Excellent paint pickup for best-quality results with all acrylic, latex, and oil-based paints
  • Gold nylon/sable polyester, chisel trim
  • Brass-plated steel ferrule
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Length
    3-11/16 in
  • Brush Size
    4 in
  • Brush Thickness
    7/8 in

Details

  • Brush Material
    Polyester/Nylon
  • Ferrule Material
    Brass-plated steel ferrule
  • Handle Color
    Pearl-brown
  • Handle Material
    Plastic
  • Manufacturer Upc Number
    071497105585
  • Package Quantity
    1
  • Paint Type
    Acrylic, Latex, Oil-based
  • Telescoping Handle
    Not Telescoping
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)