Motion
61-109
Check Valve - Brass Material, 2-1/2 in Port Size
Mi Item #04148112
MFR #61-109
Price$1,139.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - Brass Material, 2-1/2 in Port Size
Mi Item #04148112
MFR #61-109

Mfr description
61-109 CHECK VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,139.37/each

Specifications

Dimensions

  • Port Size
    2-1/2 in

Details

  • Body Material
    Brass
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)