Motion
SSCAP38
Hose End - Stainless Steel Material
Mi Item #04148207
MFR #SSCAP38
Price$10.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material
Mi Item #04148207
MFR #SSCAP38

Mfr description
SSCAP38 3/8 CAP - SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.25/each

Specifications

Dimensions

  • Thread Size
    3/8 in
  • Weight
    0.6 lbs

Details

  • Additional Details
    WARNING, This product contains lead, a chemical known to the State of California to cause cancer and birth defects or other reproductive harm.
  • Connection Type
    NPT
  • Material
    Stainless Steel
  • Style
    Cap
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)