Motion
IZMR
InstaZorb™ Spill Absorbent - 12 lbs, Bag
MI ITEM #04149993
MFR #IZMR
Price$22.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
InstaZorb™ Spill Absorbent - 12 lbs, Bag
MI ITEM #04149993
MFR #IZMR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.10/each

Specifications

Dimensions

  • Container Size
    12 lbs

Details

  • Application
    Oils, Chemicals, Paints, Solvents, Acids (All Bar Hydrofluric Acid), Glycos, Bases, Polymers, Glue, Herbicides, Food, Drinks, Body Fluids

Overview

Mfr description
INSTAZORB 12 LB. BAG / 1.5 CUBIC FEET
  • Is non-biodegradable and will not leach into the enviroment. It is a one-step clean up process that works the first time, every time.
  • Leaves no residue, therefore there are no slip hazards
  • Contains no crystal silicia and has passed independent laboratory testings
  • Meets or exceeds all EPA standards for the paint filter, and liquid release test.
  • Is completely safe to use with no health hazards, carcinogenicity or flammability problems
  • Instazorb can save you up to 3 times on your cost of absorbents reprocessing waste! It is very easy to use, save time work, storage space, transportation cost and reduces accidents due to spills
  • Fantastic absorbance capacity: up to 465% of its own weight
  • Flexible – can be used in many different spill situations.
  • Improved ISO 14001 compliance – you dispose much more spill product than absorbent!
  • Lightweight means ease of deployment.
  • Retains spills once absorbed.
  • Leaves a safe non slip surface in use and no residue following clean up.
  • Will not attack or corrode surfaces in use.
  • Very quick to use – pour on the product and sweep with a stiff broom – no other equipment or waiting required!
  • No MSDS or safety implications.
  • No risk of silicosis from airborne silica dust in use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought