Motion
66253106109

NORTON ABRASIVES
66253106109

Gemini Cut-Off Wheel - 10 in Wheel Dia., 0.109 in Wheel Thickness, 1 in Center Hole Diameter, 6110 rpm
MI ITEM #04151485
MFR #66253106109
Your Price$16.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253106109

Gemini Cut-Off Wheel - 10 in Wheel Dia., 0.109 in Wheel Thickness, 1 in Center Hole Diameter, 6110 rpm
MI ITEM #04151485
MFR #66253106109

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$16.00/each(List $17.95)

Overview

Mfr description
66253106109 GEMINI LONG LIFE CHOPSAW

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Reinforcement Type
    Reinforced
  • Max Rpm
    6110 rpm
  • UPC_NO
    66253106109
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought