Motion
66253314816

NORTON ABRASIVES
66253314816

Gemini Cut-Off Wheel - 14 in Wheel Dia., 0.109 in Wheel Thickness, 1 in Center Hole Diameter, 4365 rpm
Mi Item #04151492
MFR #66253314816
Price$23.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253314816

Gemini Cut-Off Wheel - 14 in Wheel Dia., 0.109 in Wheel Thickness, 1 in Center Hole Diameter, 4365 rpm
Mi Item #04151492
MFR #66253314816

Mfr description
66253314816 GEMINI ALUM CHOPSAW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.93/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Wheel Diameter  
    14 in
  • Wheel Thickness  
    0.109 in

Details

  • Material
    Aluminum Oxide
  • Max Rpm
    4365 rpm
  • Package Quantity
    10
  • Reinforcement Type
    Reinforced
  • UPC_NO
    66253314816
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)