1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
07660789402
Cut-Off Wheel - 14 in Wheel Dia., 0.109 in Wheel Thickness, 1 in Center Hole Diameter, 4365 rpm
MI ITEM #
04151494
MFR #
07660789402
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Grinding Abrasives
Cut-Off Wheels
NORTON ABRASIVES 07660789402
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
07660789402
Cut-Off Wheel - 14 in Wheel Dia., 0.109 in Wheel Thickness, 1 in Center Hole Diameter, 4365 rpm
MI ITEM #
04151494
MFR #
07660789402
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
07660789402 MASONRY
Specifications
Wheel Diameter
14 in
Wheel Thickness
0.109 in
Center Hole Diameter
1 in
Material
Silicon Carbide
Reinforcement Type
Reinforced
Max Rpm
4365 rpm
Package Quantity
5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought