Motion
07660789405

NORTON ABRASIVES
07660789405

Cut-Off Wheel - 14 in Wheel Dia., 0.109 in Wheel Thickness, 1 in Center Hole Diameter, 4365 rpm
MI ITEM #04151495
MFR #07660789405
List Price$15.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660789405

Cut-Off Wheel - 14 in Wheel Dia., 0.109 in Wheel Thickness, 1 in Center Hole Diameter, 4365 rpm
MI ITEM #04151495
MFR #07660789405

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.15/each for your price

Overview

Mfr description
07660789405 14 X 3/32 X 1 TYPE 01 A/O

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Reinforcement Type
    Reinforced
  • Max Rpm
    4365 rpm
  • UPC_NO
    07660789405
  • Weight
    13.90 lbs
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought