Motion
69078609033

NORTON ABRASIVES
69078609033

Gemini Cut-off Wheel - Type 1 | Type 41, 20 in Wheel Dia., 0.187 in Wheel Thickness, 1 in Center Hole Diameter, 30 Grit, Extra Coarse Grade, 2710 rpm
Mi Item #04151499
MFR #69078609033
Price$94.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69078609033

Gemini Cut-off Wheel - Type 1 | Type 41, 20 in Wheel Dia., 0.187 in Wheel Thickness, 1 in Center Hole Diameter, 30 Grit, Extra Coarse Grade, 2710 rpm
Mi Item #04151499
MFR #69078609033

Mfr description
69078609033 20X3/16X1 GEMINI FREE CUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.63/each

Specifications

Dimensions

  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Center Hole Diameter  
    1 in
  • Overall Thickness
    0.1875 in
  • Wheel Diameter  
    20 in
  • Wheel Thickness  
    0.187 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cut-off tool
  • Grade
    Extra Coarse
  • Grit Number
    30
  • Material
    Aluminum Oxide
  • Max Rpm
    2710 rpm
  • Package Quantity
    5
  • Product Types
    Cut-Off Wheel
  • Reinforcement Type
    Reinforced
  • UPC_NO
    69078609033
  • Wheel Type
    Type 41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)