Motion
66243411392

NORTON ABRASIVES
66243411392

Gemini Cut-Off Wheel - 2 in Wheel Dia., 0.035 in Wheel Thickness, 1/8 in Center Hole Diameter, 30560 rpm
MI ITEM #04151501
MFR #66243411392
List Price$4.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243411392

Gemini Cut-Off Wheel - 2 in Wheel Dia., 0.035 in Wheel Thickness, 1/8 in Center Hole Diameter, 30560 rpm
MI ITEM #04151501
MFR #66243411392

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.04/each for your price

Overview

Mfr description
66243411392 GEMINI FREE CUT

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Reinforcement Type
    Reinforced
  • Max Rpm
    30560 rpm
  • UPC_NO
    66243411392
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought