Motion
66243537271

NORTON ABRASIVES
66243537271

Gemini Cut-Off Wheel - 3 in Wheel Dia., 0.035 in Wheel Thickness, 3/8 in Center Hole Diameter, 25465 rpm
MI ITEM #04151504
MFR #66243537271
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243537271

Gemini Cut-Off Wheel - 3 in Wheel Dia., 0.035 in Wheel Thickness, 3/8 in Center Hole Diameter, 25465 rpm
MI ITEM #04151504
MFR #66243537271

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66243537271 GEMINI LONG LIFE
  • Designed for traditional cut-off applications and supplied with full fiberglass reinforcing
  • Wheels come in ultra-thin 0.035” for quick burn-free and burr-free cutting to 0.125" for more durable applications
  • Reinforced for the demanding nature of portable cut-off
  • All-purpose (unmarked) are used where an excellent blend of cut rate and life is needed, free cut (FC) are used where fast stock removal is needed, or the application only allows for low pressure or under horse powered grinders, long life (LL) are used where durability is needed due to severe application, and when horse power of the grinder allows for heavy pressure
  • Applications: Cutting sheet metal, pipe and metal plate dimensioning (metal fabrication)

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Reinforcement Type
    Reinforced
  • Max Rpm
    25465 rpm
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text