Motion
66243510671

NORTON ABRASIVES
66243510671

Norzon Plus Cut-off Wheel - Type 1 | Type 41, 3 in Wheel Dia., 0.060 in Wheel Thickness, 3/8 in Center Hole Diameter, 36 Grit, Coarse Grade, 25465 rpm
MI ITEM #04151509
MFR #66243510671
Your Price$9.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243510671

Norzon Plus Cut-off Wheel - Type 1 | Type 41, 3 in Wheel Dia., 0.060 in Wheel Thickness, 3/8 in Center Hole Diameter, 36 Grit, Coarse Grade, 25465 rpm
MI ITEM #04151509
MFR #66243510671

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$9.00/each(List $11.21)

Overview

Mfr description
66243510671 CUTOFF WHEEL

Specifications

  • Abrasive Material
    Ceramic Alumina
  • Product Types
    Cut-Off Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Ceramic Alumina/Zirconia Alumina Blend
  • Grit Number
    36
  • Grade
    Coarse
  • Reinforcement Type
    Reinforced
  • Max Rpm
    25465 rpm
  • Wheel Type
    Type 41
  • Application
    Cut-off tool
  • UPC_NO
    66243510671
  • Arbor Hole Size
    3/8 in
  • Arbor Size
    3/8 in
  • Overall Thickness
    0.0625 in
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought