Motion
07660789098

NORTON ABRASIVES
07660789098

Norton Metal Cut-off Wheel - Type 1/41, 7.0000 in Wheel Dia., 0.1250 in Wheel Thickness, 0.6299 in Center Hole Diameter, 24 Grit, Extra Coarse Grade, 9405 rpm
Mi Item #04151524
MFR #07660789098
Price$5.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660789098

Norton Metal Cut-off Wheel - Type 1/41, 7.0000 in Wheel Dia., 0.1250 in Wheel Thickness, 0.6299 in Center Hole Diameter, 24 Grit, Extra Coarse Grade, 9405 rpm
Mi Item #04151524
MFR #07660789098

Mfr description
07660789098 6-1/2 X .125 X DM-5/8 TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.96/each

Specifications

Dimensions

  • Arbor Hole Size
    0.6299 in
  • Arbor Size
    0.6299 in
  • Blade Diameter
    6.5000 in
  • Center Hole Diameter  
    0.6299 in
  • Overall Thickness
    0.1250 in
  • Weight
    1.90 lbs
  • Wheel Diameter  
    7.0000 in
  • Wheel Thickness  
    0.1250 in

Details

  • Grade
    Extra Coarse
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    9405 rpm
  • Package Quantity
    5
  • Reinforcement Type
    Reinforced
  • UPC_NO
    07660789098
  • Wheel Type
    Type 1/41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)