Motion
07660789088

NORTON ABRASIVES
07660789088

Norton Masonry Cut-off Wheel - Type 1/41, 7.0000 in Wheel Dia., 0.1250 in Wheel Thickness, 5/8 in Center Hole Diameter, 24 Grit, Coarse Grade, 8730 rpm
Mi Item #04151527
MFR #07660789088
Price$6.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660789088

Norton Masonry Cut-off Wheel - Type 1/41, 7.0000 in Wheel Dia., 0.1250 in Wheel Thickness, 5/8 in Center Hole Diameter, 24 Grit, Coarse Grade, 8730 rpm
Mi Item #04151527
MFR #07660789088

Mfr description
07660789088 MASONRY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.92/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8 in
  • Overall Thickness
    0.1250 in
  • Wheel Diameter  
    7.0000 in
  • Wheel Thickness  
    0.1250 in

Details

  • Grade
    Coarse
  • Grit Number
    24
  • Material
    Silicon Carbide
  • Max Rpm
    8730 rpm
  • Package Quantity
    25
  • Reinforcement Type
    Reinforced
  • UPC_NO
    07660789088
  • Wheel Type
    Type 1/41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)