Motion
07660789096

NORTON ABRASIVES
07660789096

Norton Masonry Cut-Off Wheel - 8 in Wheel Dia., 0.125 in Wheel Thickness, 5/8 in Center Hole Diameter, 7640 rpm
MI ITEM #04151529
MFR #07660789096
Your Price$6.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660789096

Norton Masonry Cut-Off Wheel - 8 in Wheel Dia., 0.125 in Wheel Thickness, 5/8 in Center Hole Diameter, 7640 rpm
MI ITEM #04151529
MFR #07660789096

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$6.17/each(List $7.10)

Overview

Mfr description
07660789096 8 X 1/8 X DM-5/8 TYPE01 A/O

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Reinforcement Type
    Reinforced
  • Max Rpm
    7640 rpm
  • UPC_NO
    07660789096
  • Weight
    5.20 lbs
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought