Motion
07660789086

NORTON ABRASIVES
07660789086

Norton Metal Cut-Off Wheel - 8 in Wheel Dia., 0.125 in Wheel Thickness, 5/8 in Center Hole Diameter, 7640 rpm
MI ITEM #04151530
MFR #07660789086
List Price$8.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660789086

Norton Metal Cut-Off Wheel - 8 in Wheel Dia., 0.125 in Wheel Thickness, 5/8 in Center Hole Diameter, 7640 rpm
MI ITEM #04151530
MFR #07660789086

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.33/each for your price

Overview

Mfr description
07660789086 MASONRY

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Reinforcement Type
    Reinforced
  • Max Rpm
    7640 rpm
  • UPC_NO
    07660789086
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought