Motion
70184623029

NORTON ABRASIVES
70184623029

Cut-Off Wheel - 16 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 4800 rpm
MI ITEM #04151676
MFR #70184623029
List Price$34.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
70184623029

Cut-Off Wheel - 16 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 4800 rpm
MI ITEM #04151676
MFR #70184623029

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$34.57/each for your price

Overview

Mfr description
70184623029 CONCRETE HIGH SPEED

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Reinforcement Type
    Reinforced
  • Max Rpm
    4800 rpm
  • UPC_NO
    70184623029
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text