Motion
66252835388

NORTON ABRASIVES
66252835388

Cut-off Wheel - 14 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, Extra Coarse Grit Grade, 5400 rpm
MI ITEM #04151683
MFR #66252835388
Your Price$19.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252835388

Cut-off Wheel - 14 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, Extra Coarse Grit Grade, 5400 rpm
MI ITEM #04151683
MFR #66252835388

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.99/each(List $23.99)

Overview

Mfr description
66252835388 DUCTILE HVY DTY HIGH SPEED

Specifications

  • Product Types
    Cut-Off Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grit Number
    24
  • Grade
    Extra Coarse Grit
  • Reinforcement Type
    Reinforced
  • Max Rpm
    5400 rpm
  • Application
    Cut-off tool
  • UPC_NO
    66252835388
  • Overall Thickness
    0.1250 in
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought