Motion
66252830886

NORTON ABRASIVES
66252830886

Cut-off Wheel - Type 1 | Type 41, 16 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, Coarse Grade, 4800 rpm
MI ITEM #04151687
MFR #66252830886
Your Price$29.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252830886

Cut-off Wheel - Type 1 | Type 41, 16 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, Coarse Grade, 4800 rpm
MI ITEM #04151687
MFR #66252830886

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.07/each(List $33.43)

Overview

Mfr description
66252830886 METAL HIGH SPEED

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Product Types
    Cut-Off Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    24
  • Grade
    Coarse
  • Reinforcement Type
    Reinforced
  • Max Rpm
    4800 rpm
  • Wheel Type
    Type 41
  • Application
    Cut-off tool
  • UPC_NO
    66252830886
  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Overall Thickness
    0.1250 in
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought