Motion
66252832521

NORTON ABRASIVES
66252832521

Cut-Off Wheel - 14 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 5400 rpm
MI ITEM #04151689
MFR #66252832521
List Price$24.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252832521

Cut-Off Wheel - 14 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 5400 rpm
MI ITEM #04151689
MFR #66252832521

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.19/each for your price

Overview

Mfr description
66252832521 METAL DECKING

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Reinforcement Type
    Reinforced
  • Max Rpm
    5400 rpm
  • UPC_NO
    66252832521
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text