Motion
66252823599

NORTON ABRASIVES
66252823599

Gemini Cut-off Wheel - Type 1 | Type 41, 4-1/2 in Wheel Dia., 0.090 in Wheel Thickness, 7/8 in Center Hole Diameter, 46 Grit, Coarse Grade, 13580 rpm
Mi Item #04151695
MFR #66252823599
Price$4.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252823599

Gemini Cut-off Wheel - Type 1 | Type 41, 4-1/2 in Wheel Dia., 0.090 in Wheel Thickness, 7/8 in Center Hole Diameter, 46 Grit, Coarse Grade, 13580 rpm
Mi Item #04151695
MFR #66252823599

Mfr description
66252823599 GEMINI RIGHTCUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.36/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Overall Thickness
    0.0938 in
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    0.090 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cut-off tool
  • Grade
    Coarse
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    13580 rpm
  • Package Quantity
    25
  • Product Types
    Cut-Off Wheel
  • Reinforcement Type
    Reinforced
  • UPC_NO
    66252823599
  • Wheel Type
    Type 41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)