Motion
66252823600

NORTON ABRASIVES
66252823600

Gemini Cut-Off Wheel - 5 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 12225 rpm
MI ITEM #04151704
MFR #66252823600
List Price$7.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252823600

Gemini Cut-Off Wheel - 5 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 12225 rpm
MI ITEM #04151704
MFR #66252823600

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.25/each for your price

Overview

Mfr description
66252823600 GEMINI RIGHTCUT

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Reinforcement Type
    Reinforced
  • Max Rpm
    12225 rpm
  • UPC_NO
    66252823600
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought