Motion
66252842008

NORTON ABRASIVES
66252842008

Norzon Plus Cut-Off Wheel - 6 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 10185 rpm
MI ITEM #04151718
MFR #66252842008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252842008

Norzon Plus Cut-Off Wheel - 6 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 10185 rpm
MI ITEM #04151718
MFR #66252842008

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66252842008 CUT OFF WHEEL T1 6X045X7/8

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Ceramic Alumina/Zirconia Alumina Blend
  • Reinforcement Type
    Reinforced
  • Max Rpm
    10185 rpm
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought