1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Abrasives
Grinding Abrasives
Cut-Off Wheels
NORTON ABRASIVES 70184670103
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
70184670103
Cut-Off Wheel - 18 in Wheel Dia., 0.250 in Wheel Thickness, 1 in Center Hole Diameter, 4250 rpm
MI ITEM #
04151724
MFR #
70184670103
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
70184670103 ASPHALT/GRN CONCRETE
Specifications
Wheel Diameter
18 in
Wheel Thickness
0.250 in
Center Hole Diameter
1 in
Material
Silicon Carbide
Reinforcement Type
Reinforced
Max Rpm
4250 rpm
Package Quantity
5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought