Motion
66243427764

NORTON ABRASIVES
66243427764

Cut-off Wheel - Type 1, 1.5000 in Wheel Dia., 0.0350 in Wheel Thickness, 0.6250 in Center Hole Diameter, 60 Grit, Medium Grade, 40745 rpm
Mi Item #04151734
MFR #66243427764
Price$4.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243427764

Cut-off Wheel - Type 1, 1.5000 in Wheel Dia., 0.0350 in Wheel Thickness, 0.6250 in Center Hole Diameter, 60 Grit, Medium Grade, 40745 rpm
Mi Item #04151734
MFR #66243427764

Mfr description
66243427764 A60-OBNA2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.78/each

Specifications

Dimensions

  • Arbor Hole Size
    0.6250 in
  • Arbor Size
    0.6250 in
  • Blade Thickness
    0.0350 in
  • Center Hole Diameter  
    0.6250 in
  • Overall Thickness
    0.0350 in
  • Wheel Diameter  
    1.5000 in
  • Wheel Thickness  
    0.0350 in
  • Width
    0.0350 in

Details

  • Application
    Toolroom cut-off applications, harder steels, soft carbon steel alloys, tool-grade steel
  • Blade Material
    Aluminum Oxide
  • Bond Type
    Resinoid
  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Material Cut
    Carbon Steel, Tool Steel
  • Max Rpm
    40745 rpm
  • Package Quantity
    25
  • Recommended Use
    Toolroom cut-off applications
  • Reinforcement Type
    Reinforced
  • Substrate
    Carbon Steel, Tool Steel
  • UPC_NO
    66243427764
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)