Motion
66243528476

NORTON ABRASIVES
66243528476

Cut-Off Wheel - 2-1/2 in Wheel Dia., 0.035 in Wheel Thickness, 1/8 in Center Hole Diameter, 60 Grit, Medium Grade, 30560 rpm
MI ITEM #04151740
MFR #66243528476
List Price$6.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243528476

Cut-Off Wheel - 2-1/2 in Wheel Dia., 0.035 in Wheel Thickness, 1/8 in Center Hole Diameter, 60 Grit, Medium Grade, 30560 rpm
MI ITEM #04151740
MFR #66243528476

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.74/each for your price

Overview

Mfr description
66243528476 A60-OBNA2

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Grade
    Medium
  • Bond Type
    Resinoid
  • Reinforcement Type
    Reinforced
  • Max Rpm
    30560 rpm
  • UPC_NO
    66243528476
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought