Motion
66243522372

NORTON ABRASIVES
66243522372

Cut-off Wheel - Type 1, 2.5000 in Wheel Dia., 0.0625 in Wheel Thickness, 0.3750 in Center Hole Diameter, 70 Grit, T Grade
Mi Item #04151742
MFR #66243522372
Price$11.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243522372

Cut-off Wheel - Type 1, 2.5000 in Wheel Dia., 0.0625 in Wheel Thickness, 0.3750 in Center Hole Diameter, 70 Grit, T Grade
Mi Item #04151742
MFR #66243522372

Mfr description
66243522372 57A701-TB25N
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.34/each

Specifications

Dimensions

  • Arbor Hole Size
    0.3750 in
  • Arbor Size
    0.3750 in
  • Blade Diameter
    2.5000 in
  • Blade Thickness
    0.0625 in
  • Center Hole Diameter  
    0.3750 in
  • Height
    0.0625 in
  • Hole Size
    0.3750 in
  • Length
    2.5000 in
  • Overall Thickness
    0.0625 in
  • Wheel Diameter  
    2.5000 in
  • Wheel Thickness  
    0.0625 in
  • Width
    0.0625 in

Details

  • Application
    Cutting
  • Arbor Type
    Type 01
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Bond Type
    Resinoid Reinforced
  • Description Keyword
    Cut-Off Wheel
  • For Use With
    Power Drill
  • Grade
    T
  • Grit Number
    70
  • Machine Compatibility
    Power Drill
  • Material
    Aluminum Oxide
  • Material Cut
    300 Series Stainless, 400 Series Stainless, Aluminum, Brass, Bronze, Cast Iron, Copper, Ductile Iron, Gray Iron, High Carbon Steels, Low Carbon Steels, Super Alloys, Titanium
  • Recommended Use
    Cutting
  • Specification
    57A701-TB25N
  • Substrate
    300 Series Stainless, 400 Series Stainless, Aluminum, Brass, Bronze, Cast Iron, Copper, Ductile Iron, Gray Iron, High Carbon Steels, Low Carbon Steels, Super Alloys, Titanium
  • Wheel Hardness
    T
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)