Motion
66243527827

NORTON ABRASIVES
66243527827

Cut-Off Wheel - 4 in Wheel Dia., 0.063 in Wheel Thickness, 5/8 in Center Hole Diameter, 36 Grit, Coarse Grade, 19100 rpm, 100 Per Pack
MI ITEM #04151763
MFR #66243527827
Your Price$15.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243527827

Cut-Off Wheel - 4 in Wheel Dia., 0.063 in Wheel Thickness, 5/8 in Center Hole Diameter, 36 Grit, Coarse Grade, 19100 rpm, 100 Per Pack
MI ITEM #04151763
MFR #66243527827

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.93/each(List $19.12)

Overview

Mfr description
66243527827 FABCUT ALL PURPOSE
  • Premium aluminum oxide grain for excellent cutting on carbon steel
  • Advanced formulation for free cutting; maximizes the performance of conventional aluminum oxide abrasive
  • Thin side reinforcing for mixture of good cut rate and wheel
  • Reinforced for use on high-speed portable grinders
  • Made in the USA

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    36
  • Grade
    Coarse
  • Reinforcement Type
    Reinforced
  • Max Rpm
    19100 rpm
  • UPC_NO
    66243527827
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text