1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
66252809829
Cut-Off Wheel - 5 in Wheel Dia., 7/8 in Center Hole Diameter, 36 Grit, 12225 rpm, 25 Per Pack
MI ITEM #
04151767
MFR #
66252809829
List Price
$34.09
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Cut-Off Wheels
NORTON ABRASIVES 66252809829
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
66252809829
Cut-Off Wheel - 5 in Wheel Dia., 7/8 in Center Hole Diameter, 36 Grit, 12225 rpm, 25 Per Pack
MI ITEM #
04151767
MFR #
66252809829
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$34.09
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
66252809829 NORZON THIN CUT
Specifications
Wheel Diameter
5 in
Center Hole Diameter
7/8 in
Grit Number
36
Max Rpm
12225 rpm
UPC_NO
66252809829
Package Quantity
25
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought