Motion
66252822969

NORTON ABRASIVES
66252822969

Cut-off Wheel - Type 41, 6.0000 in Wheel Dia., 0.0625 in Wheel Thickness, 0.5000 in Center Hole Diameter, 36 Grit, Medium Grade, 10190 rpm
Mi Item #04151770
MFR #66252822969
Price$58.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252822969

Cut-off Wheel - Type 41, 6.0000 in Wheel Dia., 0.0625 in Wheel Thickness, 0.5000 in Center Hole Diameter, 36 Grit, Medium Grade, 10190 rpm
Mi Item #04151770
MFR #66252822969

Mfr description
66252822969 57A364-TB25N
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.33/each

Specifications

Dimensions

  • Arbor Hole Size
    0.5000 in
  • Arbor Size
    0.5000 in
  • Blade Diameter
    6.0000 in
  • Blade Thickness
    0.0625 in
  • Center Hole Diameter  
    0.5000 in
  • Height
    0.0625 in
  • Hole Size
    0.5000 in
  • Length
    6.0000 in
  • Overall Thickness
    0.0625 in
  • Wheel Diameter  
    6.0000 in
  • Wheel Thickness  
    0.0625 in
  • Width
    0.0625 in

Details

  • Application
    Cutting
  • Arbor Type
    Straight Wheel
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Bond Type
    Resinoid
  • Description Keyword
    Reinforced Cut-Off Wheel
  • For Use With
    Chop Saw
  • Grade
    Medium
  • Grit Number
    36
  • Machine Compatibility
    Chop Saw
  • Material
    Aluminum Oxide
  • Material Cut
    300 Series Stainless, 400 Series Stainless, Aluminum, Brass, Bronze, Cast Iron, Copper, Ductile Iron, Gray Iron, High Carbon Steels, Low Carbon Steels, Super Alloys, Titanium, Tool Steel
  • Max Rpm
    10190 rpm
  • Package Quantity
    25
  • Recommended Use
    400 Series Stainless | Aluminum | Brass | Bronze | Cast Iron | Copper | Ductile Iron | Gray Iron | High Carbon Steels | Low Carbon Steels | Super Alloys | Titanium | Tool Steel
  • Reinforcement Type
    Reinforced
  • Specification
    57A364-TB25N
  • Substrate
    300 Series Stainless, 400 Series Stainless, Aluminum, Brass, Bronze, Cast Iron, Copper, Ductile Iron, Gray Iron, High Carbon Steels, Low Carbon Steels, Super Alloys, Titanium, Tool Steel
  • UPC_NO
    66252822969
  • Wheel Hardness
    T
  • Wheel Type
    Type 41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)