Motion
66252938787

NORTON ABRASIVES
66252938787

Cut-off Wheel - Type 1 | Type 41, 7.0000 in Wheel Dia., 60 Grit, Medium Grit Grade, 8730 rpm
Mi Item #04151774
MFR #66252938787
Price$30.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252938787

Cut-off Wheel - Type 1 | Type 41, 7.0000 in Wheel Dia., 60 Grit, Medium Grit Grade, 8730 rpm
Mi Item #04151774
MFR #66252938787

Mfr description
66252938787 CUTOFF WHEEL 7X.035X5/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.74/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Overall Thickness
    0.0350 in
  • Wheel Diameter  
    7.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cut-off tool
  • Color
    Black
  • Grade
    Medium Grit
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    8730 rpm
  • Product Types
    Cut-Off Wheel
  • Wheel Type
    Type 41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)