Motion
66252938816

NORTON ABRASIVES
66252938816

Cut-Off Wheel - 7 in Wheel Dia., 0.060 in Wheel Thickness, 1/2 in Center Hole Diameter, 60 Grit, Medium Grade, 8730 rpm
MI ITEM #04151775
MFR #66252938816
Your Price$30.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252938816

Cut-Off Wheel - 7 in Wheel Dia., 0.060 in Wheel Thickness, 1/2 in Center Hole Diameter, 60 Grit, Medium Grade, 8730 rpm
MI ITEM #04151775
MFR #66252938816

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$30.98/each(List $63.56)

Overview

Mfr description
66252938816 A60-OBNA2

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Grade
    Medium
  • Bond Type
    Resinoid
  • Reinforcement Type
    Reinforced
  • Max Rpm
    8730 rpm
  • UPC_NO
    66252938816
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought