Motion
66252900652

NORTON ABRASIVES
66252900652

Norzon Plus Cut-Off Wheel - 7 in Wheel Dia., 0.060 in Wheel Thickness, 7/8 in Center Hole Diameter, 8600 rpm
MI ITEM #04151778
MFR #66252900652
List Price$55.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252900652

Norzon Plus Cut-Off Wheel - 7 in Wheel Dia., 0.060 in Wheel Thickness, 7/8 in Center Hole Diameter, 8600 rpm
MI ITEM #04151778
MFR #66252900652

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.60/each for your price

Overview

Mfr description
66252900652 NORZON THIN CUT

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Ceramic Alumina/Zirconia Alumina Blend
  • Reinforcement Type
    Reinforced
  • Max Rpm
    8600 rpm
  • UPC_NO
    66252900652
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought