Motion
66253022703

NORTON ABRASIVES
66253022703

Cut-off Wheel - Type 41, 8.0000 in Wheel Dia., 0.0625 in Wheel Thickness, 0.6250 in Center Hole Diameter, 36 Grit
Mi Item #04151785
MFR #66253022703
Price$79.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253022703

Cut-off Wheel - Type 41, 8.0000 in Wheel Dia., 0.0625 in Wheel Thickness, 0.6250 in Center Hole Diameter, 36 Grit
Mi Item #04151785
MFR #66253022703

Mfr description
66253022703 57A364-TB25N
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.26/each

Specifications

Dimensions

  • Arbor Hole Size
    0.6250 in
  • Arbor Size
    0.6250 in
  • Blade Diameter
    8.0000 in
  • Blade Thickness
    0.0625 in
  • Center Hole Diameter  
    0.6250 in
  • Height
    0.0625 in
  • Hole Size
    0.6250 in
  • Length
    8.0000 in
  • Overall Thickness
    0.0625 in
  • Wheel Diameter  
    8.0000 in
  • Wheel Thickness  
    0.0625 in
  • Width
    0.0625 in

Details

  • Application
    Metal
  • Arbor Type
    Straight Wheel
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Bond Type
    B25N
  • Description Keyword
    Cut-Off Wheel
  • For Use With
    Chop Saw
  • Grit Number
    36
  • Machine Compatibility
    Chop Saw
  • Material
    Aluminum Oxide
  • Material Cut
    300 Series Stainless, 400 Series Stainless, Aluminum, Brass, Bronze, Cast Iron, Copper, Ductile Iron, Gray Iron, High Carbon Steels, Low Carbon Steels, Super Alloys, Titanium
  • Recommended Use
    Metal
  • Specification
    57A364-TB25N
  • Substrate
    300 Series Stainless, 400 Series Stainless, Aluminum, Brass, Bronze, Cast Iron, Copper, Ductile Iron, Gray Iron, High Carbon Steels, Low Carbon Steels, Super Alloys, Titanium
  • Wheel Hardness
    T
  • Wheel Type
    Type 41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)