Motion
66253017771

NORTON ABRASIVES
66253017771

Cut-off Wheel - Type 41, 8.0000 in Wheel Dia., 0.0625 in Wheel Thickness, 0.6250 in Center Hole Diameter, 36 Grit, 7640 rpm
Mi Item #04151786
MFR #66253017771
Price$46.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253017771

Cut-off Wheel - Type 41, 8.0000 in Wheel Dia., 0.0625 in Wheel Thickness, 0.6250 in Center Hole Diameter, 36 Grit, 7640 rpm
Mi Item #04151786
MFR #66253017771

Mfr description
66253017771 CHARGER LONG LIFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.64/each

Specifications

Dimensions

  • Arbor Hole Size
    0.6250 in
  • Arbor Size
    0.6250 in
  • Blade Diameter
    8.0000 in
  • Blade Thickness
    0.0625 in
  • Center Hole Diameter  
    0.6250 in
  • Height
    0.0625 in
  • Hole Size
    0.6250 in
  • Length
    8.0000 in
  • Overall Thickness
    0.0625 in
  • Wheel Diameter  
    8.0000 in
  • Wheel Thickness  
    0.0625 in
  • Width
    0.0625 in

Details

  • Application
    300 and 400 series stainless, hard and soft carbon steels, super alloys, titanium, tool steels
  • Arbor Type
    Straight Wheel
  • Attachment Type
    Arbor Hole
  • Blade Material
    Zirconia Alumina
  • Description Keyword
    Cut-Off Wheel
  • For Use With
    Circular Saws
  • Grit Number
    36
  • Machine Compatibility
    Circular Saw
  • Material
    Zirconia Alumina
  • Material Cut
    300 Series Stainless, 400 Series Stainless, High Carbon Steels, Low Carbon Steels, Super Alloys, Titanium
  • Max Rpm
    7640 rpm
  • Package Quantity
    25
  • Recommended Use
    hard and soft carbon steels | tool steels | titanium | and-super alloys
  • Reinforcement Type
    Reinforced
  • Specification
    CHARGER LONG LIFE CUT OFF
  • Substrate
    300 Series Stainless, 400 Series Stainless, High Carbon Steels, Low Carbon Steels, Super Alloys, Titanium
  • UPC_NO
    66253017771
  • Wheel Type
    Type 41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)