Motion
66253017795

NORTON ABRASIVES
66253017795

Gemini Cut-off Wheel - Type 1 | Type 41, 8 in Wheel Dia., 0.060 in Wheel Thickness, 5/8 in Center Hole Diameter, 36 Grit, Coarse Grade, 7640 rpm
MI ITEM #04151787
MFR #66253017795
Your Price$27.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253017795

Gemini Cut-off Wheel - Type 1 | Type 41, 8 in Wheel Dia., 0.060 in Wheel Thickness, 5/8 in Center Hole Diameter, 36 Grit, Coarse Grade, 7640 rpm
MI ITEM #04151787
MFR #66253017795

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.77/each(List $33.33)

Overview

Mfr description
66253017795 GEMINI ALL PURPOSE

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Product Types
    Cut-Off Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    36
  • Grade
    Coarse
  • Reinforcement Type
    Reinforced
  • Max Rpm
    7640 rpm
  • Wheel Type
    Type 41
  • Application
    Cut-off tool
  • UPC_NO
    66253017795
  • Weight
    0.30 lbs
  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Overall Thickness
    0.0625 in
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought