Motion
66253022705

NORTON ABRASIVES
66253022705

Cut-off Wheel - Type 41, 8.0000 in Wheel Dia., 0.0625 in Wheel Thickness, 1.2500 in Center Hole Diameter, 36 Grit, Medium Grade, 7640 rpm
Mi Item #04151788
MFR #66253022705
Price$79.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253022705

Cut-off Wheel - Type 41, 8.0000 in Wheel Dia., 0.0625 in Wheel Thickness, 1.2500 in Center Hole Diameter, 36 Grit, Medium Grade, 7640 rpm
Mi Item #04151788
MFR #66253022705

Mfr description
66253022705 57A364-TB25N
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.26/each

Specifications

Dimensions

  • Arbor Hole Size
    1.2500 in
  • Arbor Size
    1.2500 in
  • Blade Diameter
    8.0000 in
  • Blade Thickness
    0.0625 in
  • Center Hole Diameter  
    1.2500 in
  • Height
    0.0625 in
  • Hole Size
    1.2500 in
  • Length
    8.0000 in
  • Overall Thickness
    0.0625 in
  • Wheel Diameter  
    8.0000 in
  • Wheel Thickness  
    0.0625 in
  • Width
    0.0625 in

Details

  • Application
    Metal
  • Arbor Type
    Type 01/41
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Bond Type
    Resinoid
  • For Use With
    Chop Saw, Chop Stroke Machine
  • Grade
    Medium
  • Grit Number
    36
  • Machine Compatibility
    Chop Saw
  • Material
    Aluminum Oxide
  • Material Cut
    Carbon Steel, Stainless Steel, Super Alloys, Titanium, Tool Steel
  • Max Rpm
    7640 rpm
  • Package Quantity
    25
  • Recommended Use
    Metal
  • Reinforcement Type
    Reinforced
  • Specification
    57A364-TB25N
  • Substrate
    Stainless Steel, Steel, Superalloys, Titanium
  • UPC_NO
    66253022705
  • Wheel Hardness
    N
  • Wheel Type
    Type 41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)