Motion
66253149317

NORTON ABRASIVES
66253149317

Cut-off Wheel - Type 41, 10.0000 in Wheel Dia., 0.0600 in Wheel Thickness, 0.6250 in Center Hole Diameter, 60 Grit, Medium Grade, 6110 rpm
Mi Item #04151791
MFR #66253149317
Price$131.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253149317

Cut-off Wheel - Type 41, 10.0000 in Wheel Dia., 0.0600 in Wheel Thickness, 0.6250 in Center Hole Diameter, 60 Grit, Medium Grade, 6110 rpm
Mi Item #04151791
MFR #66253149317

Mfr description
66253149317 A60-OBNA2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$131.55/each

Specifications

Dimensions

  • Arbor Hole Size
    0.6250 in
  • Arbor Size
    0.6250 in
  • Blade Diameter
    10.0000 in
  • Blade Thickness
    0.0600 in
  • Center Hole Diameter  
    0.6250 in
  • Height
    0.0600 in
  • Hole Size
    0.6250 in
  • Length
    12.0000 in
  • Overall Thickness
    0.0600 in
  • Wheel Diameter  
    10.0000 in
  • Wheel Thickness  
    0.0600 in
  • Width
    0.0600 in

Details

  • Application
    Cutting
  • Arbor Type
    Straight Wheel
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Bond Type
    Resinoid
  • Description Keyword
    Reinforced Cut-Off Wheel
  • For Use With
    Chop Saw, Power Drill
  • Grade
    Medium
  • Grit Number
    60
  • Machine Compatibility
    Chop Saw
  • Material
    Aluminum Oxide
  • Material Cut
    Cast Iron, Ductile Iron, Gray Iron, Low Carbon Steels
  • Max Rpm
    6110 rpm
  • Package Quantity
    25
  • Recommended Use
    Cutting
  • Reinforcement Type
    Reinforced
  • Specification
    A60-OBNA2
  • Substrate
    Cast Iron, Ductile Iron, Gray Iron, Low Carbon Steels
  • UPC_NO
    66253149317
  • Wheel Type
    Type 41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)