Motion
66253261999

NORTON ABRASIVES
66253261999

Cut-off Wheel - Type 1/41, 12.0000 in Wheel Dia., 0.0938 in Wheel Thickness, 1.0000 in Center Hole Diameter, 36 Grit
Mi Item #04151798
MFR #66253261999
Price$217.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253261999

Cut-off Wheel - Type 1/41, 12.0000 in Wheel Dia., 0.0938 in Wheel Thickness, 1.0000 in Center Hole Diameter, 36 Grit
Mi Item #04151798
MFR #66253261999

Mfr description
66253261999 23A364-RB25B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.05/each

Specifications

Dimensions

  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Blade Diameter
    12.0000 in
  • Blade Thickness
    0.0938 in
  • Center Hole Diameter  
    1.0000 in
  • Height
    0.0938 in
  • Hole Size
    1.0000 in
  • Length
    12.0000 in
  • Overall Thickness
    0.0938 in
  • Wheel Diameter  
    12.0000 in
  • Wheel Thickness  
    0.0938 in
  • Width
    0.0938 in

Details

  • Application
    Soft carbon steel, tool steel and cast iron applications
  • Arbor Type
    Type 01/41
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Bond Type
    Resin
  • Description Keyword
    Chop Saw Wheel
  • For Use With
    Chop Saw, Chop Stroke Machine
  • Grit Number
    36
  • Machine Compatibility
    Chop Saw
  • Material
    Aluminum Oxide
  • Material Cut
    Cast Iron, Soft Carbon Steel, Tool Steel
  • Recommended Use
    tool steel and cast iron applications
  • Specification
    23A364-RB25B
  • Substrate
    Cast Iron, Soft Carbon Steel, Tool Steel
  • Wheel Type
    Type 1/41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)