Motion
66253249600

NORTON ABRASIVES
66253249600

Norzon Cut-off Wheel - Type 1/41, 12.0000 in Wheel Dia., 0.1250 in Wheel Thickness, 1.0000 in Center Hole Diameter, 30 Grit, 5095 rpm
Mi Item #04151799
MFR #66253249600
Price$121.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253249600

Norzon Cut-off Wheel - Type 1/41, 12.0000 in Wheel Dia., 0.1250 in Wheel Thickness, 1.0000 in Center Hole Diameter, 30 Grit, 5095 rpm
Mi Item #04151799
MFR #66253249600

Mfr description
66253249600 NORZON FOUNDRY CUT-OFF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$121.98/each

Specifications

Dimensions

  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Blade Diameter
    12.0000 in
  • Blade Thickness
    0.1250 in
  • Center Hole Diameter  
    1.0000 in
  • Hole Size
    1.0000 in
  • Overall Thickness
    0.1250 in
  • Wheel Diameter  
    12.0000 in
  • Wheel Thickness  
    0.1250 in
  • Width
    0.1250 in

Details

  • Application
    NZ FOUNDRY ALL PURPOSE
  • Arbor Type
    Type 01/41
  • Attachment Type
    Arbor Hole
  • Blade Material
    Zirconia Alumina
  • For Use With
    Chop Saw
  • Grit Number
    30
  • Machine Compatibility
    Chop Saw
  • Material
    Zirconia Alumina
  • Material Cut
    300 Series Stainless, 400 Series Stainless, High Carbon Steels, Low Carbon Steels, Super Alloys, Titanium
  • Max Rpm
    5095 rpm
  • Package Quantity
    10
  • Recommended Use
    NZ FOUNDRY ALL PURPOSE
  • Reinforcement Type
    Reinforced
  • Specification
    NZ FOUNDRY ALL PURPOSE
  • Substrate
    300 Series Stainless, 400 Series Stainless, High Carbon Steels, Low Carbon Steels, Super Alloys, Titanium
  • UPC_NO
    66253249600
  • Wheel Type
    Type 1/41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)