Motion
66253319576

NORTON ABRASIVES
66253319576

Norzon Cut-Off Wheel - 14 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 4365 rpm
MI ITEM #04151801
MFR #66253319576
List Price$139.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253319576

Norzon Cut-Off Wheel - 14 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 4365 rpm
MI ITEM #04151801
MFR #66253319576

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$139.41/each for your price

Overview

Mfr description
66253319576 NZ FOUNDRY ALL PURPOSE

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide/Zirconia Alumina Blend
  • Reinforcement Type
    Reinforced
  • Max Rpm
    4365 rpm
  • UPC_NO
    66253319576
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought