Motion
66253363694

NORTON ABRASIVES
66253363694

Norzon Iii Cut-Off Wheel - 14 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 5400 rpm
MI ITEM #04151802
MFR #66253363694
List Price$131.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253363694

Norzon Iii Cut-Off Wheel - 14 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 5400 rpm
MI ITEM #04151802
MFR #66253363694

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$131.00/each for your price

Overview

Mfr description
66253363694 NORZON III RAIL FASTCUT

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Zirconia Alumina
  • Reinforcement Type
    Reinforced
  • Max Rpm
    5400 rpm
  • UPC_NO
    66253363694
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text