1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
66253464576
Cut-Off Wheel - 14 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 4365 rpm
MI ITEM #
04151808
MFR #
66253464576
List Price
$171.04
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Cut-Off Wheels
NORTON ABRASIVES 66253464576
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
66253464576
Cut-Off Wheel - 14 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 4365 rpm
MI ITEM #
04151808
MFR #
66253464576
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$171.04
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
66253464576 U57A304-TB65B
Specifications
Wheel Diameter
14 in
Wheel Thickness
0.125 in
Center Hole Diameter
1 in
Material
Aluminum Oxide
Reinforcement Type
Reinforced
Max Rpm
4365 rpm
Package Quantity
10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought