Motion
66253466437

NORTON ABRASIVES
66253466437

Norzon Cut-off Wheel - Type 41, 16.0000 in Wheel Dia., 0.1563 in Wheel Thickness, 1.0000 in Center Hole Diameter, 30 Grit, 3820 rpm
Mi Item #04151809
MFR #66253466437
Price$188.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253466437

Norzon Cut-off Wheel - Type 41, 16.0000 in Wheel Dia., 0.1563 in Wheel Thickness, 1.0000 in Center Hole Diameter, 30 Grit, 3820 rpm
Mi Item #04151809
MFR #66253466437

Mfr description
66253466437 NORZON FOUNDRY ALL PURPOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$188.69/each

Specifications

Dimensions

  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Blade Diameter
    16.0000 in
  • Blade Thickness
    0.1563 in
  • Center Hole Diameter  
    1.0000 in
  • Height
    0.1563 in
  • Hole Size
    1.0000 in
  • Length
    16.0000 in
  • Overall Thickness
    0.1563 in
  • Wheel Diameter  
    16.0000 in
  • Wheel Thickness  
    0.1563 in
  • Width
    0.1563 in

Details

  • Application
    Foundry
  • Arbor Type
    Straight Wheel
  • Attachment Type
    Arbor Hole
  • Blade Material
    Zirconia Alumina
  • Description Keyword
    Foundry Wheel
  • For Use With
    Chop Saw
  • Grit Number
    30
  • Machine Compatibility
    Chop Saw
  • Material
    Zirconia Alumina
  • Material Cut
    300 Series Stainless, 400 Series Stainless, High Carbon Steels, Low Carbon Steels, Super Alloys, Titanium
  • Max Rpm
    3820 rpm
  • Package Quantity
    10
  • Recommended Use
    Foundry
  • Reinforcement Type
    Reinforced
  • Specification
    NZ FOUNDRY ALL PURPOSE
  • Substrate
    300 Series Stainless, 400 Series Stainless, High Carbon Steels, Low Carbon Steels, Super Alloys, Titanium
  • UPC_NO
    66253466437
  • Wheel Type
    Type 41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)