Motion
69078650375

NORTON ABRASIVES
69078650375

Cut-Off Wheel - 20 in Wheel Dia., 0.156 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, Coarse Grade, 2710 rpm
Mi Item #04151814
MFR #69078650375
Price$467.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69078650375

Cut-Off Wheel - 20 in Wheel Dia., 0.156 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, Coarse Grade, 2710 rpm
Mi Item #04151814
MFR #69078650375

Mfr description
69078650375 90A244-YB97B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$467.38/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Wheel Diameter  
    20 in
  • Wheel Thickness  
    0.156 in

Details

  • Bond Type
    Resinoid
  • Grade
    Coarse
  • Grit Number
    24
  • Material
    Aluminum Oxide/Zirconia Alumina Blend
  • Max Rpm
    2710 rpm
  • Package Quantity
    10
  • Reinforcement Type
    Reinforced
  • UPC_NO
    69078650375
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)