Motion
69078650380

NORTON ABRASIVES
69078650380

Cut-Off Wheel - 20 in Wheel Dia., 0.187 in Wheel Thickness, 1 in Center Hole Diameter, 20 Grit, Coarse Grade, 2710 rpm
MI ITEM #04151822
MFR #69078650380
List Price$564.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69078650380

Cut-Off Wheel - 20 in Wheel Dia., 0.187 in Wheel Thickness, 1 in Center Hole Diameter, 20 Grit, Coarse Grade, 2710 rpm
MI ITEM #04151822
MFR #69078650380

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$564.01/each for your price

Overview

Mfr description
69078650380 90A204-YB97B

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide/Zirconia Alumina Blend
  • Grit Number
    20
  • Grade
    Coarse
  • Bond Type
    Resinoid
  • Reinforcement Type
    Reinforced
  • Max Rpm
    2710 rpm
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought